missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials
Click to view available options
Volume (Metric):
5.0 mL
10.0 mL
Color:
Clear
Graduated:
No
Volume (English):
1.35 dr.
2.75 dr.
Unit Size:
Pack of 12
Description
- Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
- Made with extra thick clear glass walls for both sturdiness and magnification of contents
- Ungraduated, with marking spot
- Tube has a screw thread finish
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Clear |
| Diameter (Metric) Outer | 25 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 10.0 mL |
| Graduated | No |
| Style | Tapered |
| Thread Style | Screw |
| Volume (English) | 2.75 dr. |
| Closure Type | Screw Cap (Open-top) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction