missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ KimCote™ Plastic-Coated Squibb Funnel
Pear-shaped funnel with ground glass stopper and autoclavable PTFE stopcock plug
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ASTM E1096 |
For Use With (Application) | Provides complete separation and eliminating the necessity of emptying the funnel |
Length (Metric) Stem | 60mm |
Stopcock | 4mm (0.15 in.) |
Description
- Stem length: 60mm
- Stopcock 4
Specifications
Borosilicate Glass | |
Provides complete separation and eliminating the necessity of emptying the funnel | |
4mm (0.15 in.) |
ASTM E1096 | |
60mm | |
Squibb Separatory Funnel |