missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Kimble™ Kontes°™ Distillation Head with Condenser, Full Length Joints Distillations
Click to view available options
Standard Taper Joint:
24/40, Thermometer Std Taper Joint: 10/30
Description
- With bottom and side standard taper inner drip joints
- Standard taper10/30 outer joint on top accepts a 75mm immersion thermometer
- Hose connections: No. 2
- Jacket Length: 250mm
Specifications
Specifications
| Width (Metric) | 28cm |
| Includes | Condenser |
| Height (Metric) | 18cm |
| Type | Distillation Head |
| Height (English) | 7.08 in. |
| Certifications/Compliance | ASTM E438 |
| Width (English) | 11 in. |
| Standard Taper Joint | 24/40, Thermometer Std Taper Joint: 10/30 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction