missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Dounce Tissue Grinders
Designed for cellular work in which the nucleus remains intact after homogenization
£149.00 - £323.00
Especificaciones
Material | Glass |
---|---|
Product Type | Dounce Tissue Grinder |
For Use With (Application) | Designed for cellular work in which the nucleus remains intact after homogenization |
Código de producto | Marca | Capacity | Clearance (English) | Length (English) | Precio | Cantidad y disponibilidad | |||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Capacity | Clearance (English) | Length (English) | Precio | Cantidad y disponibilidad | |||
13495469
|
DWK Life Sciences
885300-0002 |
0.06 oz., 2mL | 0.0005 to 0.0025 in. | 2.3 in. |
£227.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10749155
|
DWK Life Sciences
885300-0007 |
0.23 oz., 7mL | 0.0008 to 0.0022 in. | 4.9 in. |
£323.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
10506645
|
DWK Life Sciences
885300-0000 |
0.01 oz., 0.5mL | 0.0005 to 0.0025 in. | 1.4 in. |
£287.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
13406419
|
DWK Life Sciences
885300-0001 |
0.03 oz., 1mL | 0.0005 to 0.0025 in. | 3.4 in. |
£149.00
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
Descripción
Designed for cellular work in which the nucleus remains intact after homogenization
All-glass construction
Información de órdenes
Items are sold one per case. Supplied with two pestles: large (for initial sample reduction) and small (to form the final homogenate)
Especificaciones
Glass | |
Dounce Tissue Grinder | |
Designed for cellular work in which the nucleus remains intact after homogenization |