missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Extraction Thimbles

Product Code. p-146335
Click to view available options
Capacity (English):
5.07 oz.
Height (English):
5.1 in.
Pore Size:
170 to 220μm
Porosity:
Extra Coarse
This item is not returnable. View return policy

Product Code. 15845914

Brand: DWK Life Sciences 5865000023

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Supplied with either coarse (nominal max. pore size, 40-60μm) or an extra-coarse (nominal max. pore size, 170-220μm) sealed-in glass fritted disc

All-glass construction allows visual examination during the extraction and subsequent weighing.

  • Unit has glass fritted disc sealed in
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.07 oz.
Capacity (Metric) 150 mL
Diameter (English) Outer 1.77 in.
Diameter (Metric) Outer 4.5 cm
Material Borosilicate Glass
For Use With (Equipment) For use in extractor bodies
Height (English) 5.1 in.
Includes Glass fritted disc
Height (Metric) 13 cm
Pore Size 170 to 220μm
Porosity Extra Coarse
Product Type Extraction Thimble
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.