missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn Economy Columns Flow Adapters
Convert standard FlexColumn™ columns to adjustable bed volume columns
£222.00
Specifications
Type | Flow Control Adapter |
---|---|
For Use With (Application) | Concentration and pH gradients, reverse flow and gravity flow separation |
Length (Metric) | 140 mm |
Material | Polyacetal |
Support Material | HDPE |
Description
Includes
- PTFE eluent cannula
- Polyacetal body
- Viton™ O-ring seal
- One replacement 20μm polyethylene bed support
Order Info
Additional bed supports can be ordered in packs of 10 (see K420415-1001, -1501, -2501).
Specifications
Flow Control Adapter | |
140 mm | |
HDPE |
Concentration and pH gradients, reverse flow and gravity flow separation | |
Polyacetal | |
0.062 in. O.D. FEP PTFE tubing, Viton™ FKM O-ring seal, replacement 20um porosity HDPE bed support |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title