missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Microcaps™ TLC Spotting Capillaries
Click to view available options
Volume (Metric):
0.5, 1, 2, 5, 10 μL
100 μL
20 μL
5 μL
Unit Size:
Pack of 100
Pack of 500
Description
Precision-bore glass capillary tubes, cut to predetermined lengths, so that each capillary tube will hold a known volume of fluid when filled.
- Capillary action draws fluid into tube
- Dispense fluid by squeezing bulb
- No unusual skills or training required
- Immediate, professional results
- Supplied in packages containing one bulb assembly and one dispenser vial with 100 micropipets
- Volumetric tolerance: ±1%
Specifications
Specifications
| Diameter (English) Inner | 0.0410 in. |
| Diameter (English) Outer | 0.0555 in. |
| Diameter (Metric) Inner | 1.04 mm |
| Diameter (Metric) Outer | 1.4 mm |
| Material | Borosilicate Glass |
| Includes | 1 Bulb assembly and 1 dispenser vial |
| Length (English) | 4.56 in. |
| Volume (Metric) | 100 μL |
| Length (Metric) | 116 mm |
| Type | Microcap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction