missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ PTFE-Plugged Columns

Product Code. p-61057
Click to view available options
Length (Metric):
250 mm
300 mm
400 mm
500 mm
Diameter (Metric) Inner:
11 mm
19 mm
22 mm
25 mm
41 mm
Column Capacity:
20 mL
110 mL
150 mL
190 mL
240 mL
650 mL
Includes:
2mm Bore PTFE Stopcock Plug
Fritted Disc, 2mm Bore PTFE Stopcock Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13406349

Brand: DWK Life Sciences 4205300213

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass 3.3

With PTFE stopcock plug

  • Sealed-in, coarse porosity (40 to 60μm) fritted disc supports packing
  • Use glass wool to support packing in columns without fritted disc
  • PTFE plug controls flowrate
  • Packing not included

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Analytical separation
Diameter (Metric) Inner 11 mm
Type Plain Chromatography Column
Column Capacity 20 mL
Length (Metric) 250 mm
Material Glass
Support Material Glass Wool
Includes 2mm Bore PTFE Stopcock Plug
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.