missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Rectangular TLC Developing Tanks
Molded glass tanks for development of any size TLC plate up to 20 x 20cm
£372.00
Specifications
Type | Developing Tank |
---|---|
Shape | Rectangular |
Length (English) | 4 in. |
Length (Metric) | 10.16 cm |
Width (English) | 11.75 in. |
Product Code | Brand | Closure Type | Type | Depth (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Type | Depth (English) | Price | Quantity & Availability | |||
12776728
|
DWK Life Sciences
416190-0000 |
Latch Lid | Developing Tank | 10.75 in. |
£372.00
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||
Description
Molded glass tanks for development of any size TLC plate up to 20 x 20cm
- Tanks: K416180-0000, K416185-0000, K416190-0000
- Lids: K416181-0000, K416186-0000
Specifications
Developing Tank | |
4 in. | |
11.75 in. |
Rectangular | |
10.16 cm | |
29.8 cm |