missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders
A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.
£64.90 - £91.95
Specifications
Quantity | Case of 1 |
---|---|
Product Type | Tissue Grinder Tube |
For Use With (Equipment) | Dounce all Glass tissue grinders |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
10432385
|
DWK Life Sciences
885303-0007 |
0.23 oz., 7mL |
£64.90
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
11816271
|
DWK Life Sciences
885303-0015 |
0.5 oz., 15mL |
£91.95
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Case of 1 | |
Tissue Grinder Tube | |
Dounce all Glass tissue grinders |