missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs
Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Brand: DWK Life Sciences 953901-1003
This item is not returnable.
View return policy
Description
- Manufactured from Type I, Class A borosilicate glass with external plastic safety coating
- Safety coating has UV-blocking agent that blocks light transmittance up to 385nm, preventing photodegradation of light-sensitive solvents
- Screw thread: GL45-4
- Maximum temperature: 120°C
- Available in flat or conical bottoms; conical-bottom reservoirs deliver virtually all of the mobile phase without having to tilt reservoir and risk solvent spill
Specifications
USP Type I and ASTM E438, Type I, Class A | |
10.03 in. | |
Borosilicate Glass | |
Designed for the preparation, storage, and delivery of liquid chromatography mobile phases | |
433 mm | |
248°F | |
255 mm |
PVC | |
10,000 mL | |
HPLC Reservoir | |
17.04 in. | |
GL45-4 screw thread | |
120°C | |
Conical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction