missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Titeseal™ 1mL Shell Vials, Clear; 51 Expansion borosilicate glass
8 x 43mm
Brand: DWK Life Sciences 60831D-843
406.37 GBP valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Additional Details : Weight : 4.76100kg
Description
8 x 43mm
- 1mL capacity
- Glass shell vial
- Supplied with polyethylene plug-style needle closure
- For use with Waters 96-position Autosampler
Specifications
White | |
Borosilicate Glass | |
1.69 in. | |
Plug Style Needle | |
200/Pk. |
8 mm | |
1 mL | |
Polyethylene | |
43 mm |