missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 12mL Capacity
Made with heavier walled tubing to withstand higher centrifugation speeds. Top is beaded for strength.
£276.60
Specifications
Certifications/Compliance | USP, ASTM E 438 |
---|---|
Capacity (Metric) | 12 mL |
Disposable | Reusable |
Material | Borosilicate Glass |
Shape | Conical |
Product Code | Brand | Calibration | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Calibration | Graduations | Price | Quantity & Availability | ||||
10412005
|
DWK Life Sciences
45199-12 |
To contain | 0.1 mL |
£276.60
Pack of 12 |
Estimated Shipment: 19-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
USP, ASTM E 438 | |
Reusable | |
Conical | |
Conical | |
Centrifuge Tube |
12 mL | |
Borosilicate Glass | |
118 mm | |
17 mm | |
2980 x g |