missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Plastic Standard-Tip Serological Pipets in Multipacks
Irradiation sterilized and suitable for tissue culture work
£110.00 - £226.00
Specifications
Certifications/Compliance | ASTM E934 |
---|---|
Sterility | Sterile |
For Use With (Application) | For tissue culture work |
Graduated | Yes |
Type | Serological Pipet |
Product Code | Brand | Volume (Metric) | Color | Graduations | Negative Graduations | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Graduations | Negative Graduations | Price | Quantity & Availability | ||
16488955
|
DWK Life Sciences
56800-1110 |
1 mL | Yellow | 0.1 mL | 0.3 mL |
£165.00
Pack of 1000 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
||
16418965
|
DWK Life Sciences
56800-25210 |
25 mL | Green | 0.2 mL | 10 mL |
£137.00
Pack of 200 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||
16438965
|
DWK Life Sciences
56800-5110 |
5 mL | Blue | 0.1 mL | 2 mL |
£143.00
Pack of 500 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||
16478955
|
DWK Life Sciences
56800-10110 |
10 mL | Orange | 0.1 mL | 3 mL |
£226.00
Pack of 500 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||
16408965
|
DWK Life Sciences
56800-21100 |
2 mL | White | 0.01 mL | 0.3 mL | ||||
16498955
|
DWK Life Sciences
56800-11100 |
1 mL | Yellow | 0.01 mL | 0.3 mL |
£165.00
Pack of 1000 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||
16428965
|
DWK Life Sciences
56800-50510 |
50 mL | Purple | 0.5 mL | 10 mL |
£135.00
Pack of 100 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||
Description
- Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
- Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
- 5mL size now has two-piece design
- Color-coded packaging makes choosing correct pipet size quick and accurate
- Calibrated “To Deliver” to tip
Order Info
Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps overpacked in dispensing shelf packs, or in recloseable multipacks overpacked in shipping containers.
Compliance
Designed from ASTM™ E 934.
Specifications
ASTM E934 | |
For tissue culture work | |
Serological Pipet |
Sterile | |
Yes | |
Single-use |