missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures
Click to view available options
Closure Size:
15-425 mm
18-400 mm
Diameter (English):
0.5 in.
0.7 in.
Material:
PTFE-faced Red Rubber
PTFE-faced Silicone Rubber
Thickness (English):
0.06 in.
Description
PTFE faced septa provides barrier for product contact
- Good resealability
- Red rubber thickness: 0.06 in.
- PTFE Thickness: 0.002 in.

Specifications
Specifications
Diameter (English) | 0.5 in. |
Material | PTFE-faced Silicone Rubber |
Quantity | 144 Cs. |
Thickness (Metric) | 1.5mm |
Thickness (English) | 0.06 in. |
Shape | Round |
Product Type | Septa |
For Use With (Equipment) | Screw thread vial closure |
Closure Size | 15-425 mm |
Diameter (Metric) | 15 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures >
Spot an opportunity for improvement?Share a Content Correction