missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials with PTFE Closure
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
£382.00
Specifications
Classification | A |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Thread Style | Screw |
Closure Material | PTFE |
Product Code | Brand | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
15205547
|
DWK Life Sciences
60940A-8 |
8.0 mL | 2.16 dr. |
£382.00
Pack of 144 |
In Stock
Log in to see stock. |
||||
Description
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
- Vial top has a screw thread finish
- Supplied with attached foam-backed, PTFE-lined urea closure
Specifications
A | |
Borosilicate Glass | |
PTFE | |
ASTM Type I, Class A |
Clear | |
Screw | |
Screw Cap (Closed-top) |