missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
£258.00
Specifications
Classification | A |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Septum | PTFE/Silicone |
Thread Style | Screw |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
16862320
|
DWK Life Sciences
60942A-12 |
12.0 mL | 19 mm | 67 mm |
£258.00
Each |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||
Description
- Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
- High chemical resistance
- Vial top has a screw thread finish
- Attached closure has solid top
Specifications
A | |
Borosilicate Glass | |
Screw | |
Screw Cap (Open-top) |
Clear | |
PTFE/Silicone | |
Polypropylene | |
ASTM E438, USP Type I, Type I, Class A |