missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Glass Screw-Thread Short-Style Sample Vials without Closure
33 Expansion Vials without Caps manufactured from 33 expansion, low extractable borosilicate glass (1000 per case)
Brand: DWK Life Sciences 60810-1528
Additional Details : Weight : 0.63000kg
Description
- Clear, screw thread sample vials - Closures not included
- Options:
- Capacity 2mL - 1/2 drams: Height 28mm, OD 15mm, GPI Finish 13-425
- Capacity 6mL - 1 1/2 drams: Height 40mm, OD 19mm, GPI Finish 15-425
- Shelf Pack Quantity 200, Case of 1000
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Clear | |
Borosilicate Glass | |
Ideal for compound storage | |
0.5 dr. | |
ASTM Type I, Class A |
15 mm | |
2 mL | |
Screw | |
28 mm | |
13-425 |