missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Wide Tip Opening Reusable Serological Pipets with Plugging Top
For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | ASTM E1044 |
Diameter (Metric) Inner | Large |
Material | Borosilicate Glass |
Graduated | Yes |
Description
For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.
- Constricted top for cotton-plugging
- Color-coded options: 5mL (blue), 10mL (orange), 25mL (white)
- Tip opening 3mm
- Graduated: graduation intervals 0.1mL
- Designed from ASTM Specification E1044, Style III requirements
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Yes | |
Large | |
Yes |
ASTM E1044 | |
Borosilicate Glass | |
Serological Pipet |