missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Hopkins Vaccine Tubes
Used to standardize vaccines
Brand: DWK Life Sciences 45225-10
804.52 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.80000kg
Description
Used to standardize vaccines
- Stem is graduated at 0.01 mL to 0.05 mL in 0.01 mL subdivisions
- Body, at 1, 5 and 10mL
- Scale and legend are durable white ceramic enamel
- 10mL
Specifications
USP, ASTM E 438 | |
Reusable | |
Used to standardize vaccines | |
Conical | |
Conical | |
0.01 to 0.05 mL in 0.01 mL increments | |
2980 x g |
10 mL | |
Borosilicate Glass | |
±0.2mL | |
119 mm | |
17 mm | |
Vaccine Tube |