missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint
Click to view available options
Length (Metric):
600 mm
Diameter (Metric) Inner:
50 mm
Description
- Medium wall tubing
- 40-60 micron pore size
Specifications
Specifications
| For Use With (Equipment) | 420570 Series reservoir and 420575 series flow control adapters |
| Diameter (Metric) Inner | 50 mm |
| Type | Gravity Chromatography Column |
| Pore Size | 40 to 60 μm |
| Column Capacity | 1175 mL |
| Length (Metric) | 600 mm |
| Material | Glass |
| Includes | Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction