missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
£24.45 - £261.00
Specifications
Diameter (Metric) Inner | 10 mm |
---|---|
Type | Economy Chromatography Column |
Endcapped | Yes |
For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
Temperature (Metric) Range | 0 to 50°C |
Product Code | Brand | Column Capacity | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Length (Metric) | Quantity | Price | Quantity & Availability | |||
12903351
|
DWK Life Sciences
420401-1050 |
40 mL | 500 mm | Each |
£36.55
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
12923341
|
DWK Life Sciences
420401-1010 |
8 mL | 100 mm | Each |
£34.45
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
11792354
|
DWK Life Sciences
420400-1050 |
40 mL | 500 mm | 10/Cs. |
£261.00
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
11782354
|
DWK Life Sciences
420400-1030 |
24 mL | 300 mm | 10/Cs. |
£231.00
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
12963341
|
DWK Life Sciences
420401-1020 |
16 mL | 200 mm | Each |
£35.05
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
11772354
|
DWK Life Sciences
420400-1020 |
16 mL | 200 mm | 10/Cs. |
£231.00
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
11762354
|
DWK Life Sciences
420400-1010 |
8 mL | 100 mm | 10/Cs. |
£203.00
Pack of 10 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
12983341
|
DWK Life Sciences
420401-1030 |
24 mL | 300 mm | Each |
£34.45
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
12903341
|
DWK Life Sciences
420401-1005 |
4 mL | 50 mm | Each |
£24.45
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
11752354
|
DWK Life Sciences
420400-1005 |
4 mL | 500 mm | 10/Cs. |
£203.00
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
Description
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- With flow adapters
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Specifications
10 mm | |
Yes | |
0 to 50°C | |
20 μm | |
HDPE | |
0.79cm3 |
Economy Chromatography Column | |
Ion exchange, affinity, gel filtration and hydrophobic interaction media | |
14.5 psi | |
Borosilicate Glass Type I Class A | |
Male luer lock | |
2N NaOH or 100% Ethanol |