missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble™ Low-form Griffin Beakers with Spout
Designed with a thick, slightly flared, beaded top, Kimble™ Low-form Griffin Beakers with Spout have excellent pouring characteristics and a uniform sidewall and bottom thickness design that renders them suitable for use on a hotplate.
£64.26 - £236.00
Specifications
Accuracy | ±5% |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For Measuring and Mixing Liquids |
Includes | Spout |
Label Type | Durable Matte Marking |
Product Code | Brand | Capacity (Metric) | Graduation Range | Increments | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduation Range | Increments | Price | Quantity & Availability | |||
10798985
|
Kimble™
14000-1500 |
1500 mL | 200 to 1400 mL | 100 mL |
£236.00
Pack of 16 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11726333
|
Kimble™
14000-1500 |
1500 mL | 200 to 1400 mL | 100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Matte finish marking area for use with an ordinary pencil
- Easy-to-read white graduated scale for measuring and/or mixing liquids
- Design meets ASTM Specification E960, Type I requirements
- Manufactured from 33 expansion, low extractable borosilicate glass
Specifications
±5% | |
For Measuring and Mixing Liquids | |
Durable Matte Marking | |
Yes | |
Dual White Scale |
Borosilicate Glass | |
Spout | |
Beaker | |
ASTM E960 |