missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™ Microtubes
For use with Pellet Pestle
Brand: DWK Life Sciences 749510-1501
59.09 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.60750kg
Description
For use with Pellet Pestle
- Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Individually wrapped
Specifications
Yes | |
0.05 oz. | |
Polypropylene | |
Yes |
Blue | |
1.5 mL | |
Microtube | |
0.05 oz., 1.5mL |