missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Score-Break Short-Stem Ampules

Offers maximum solution stability, easy sealing and opening

Brand:  DWK Life Sciences™ 12050G-2

Product Code. 17770858

  • £57.50 / Pack of 144
Estimated Shipment: 08-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Kimax-51™ glass construction
  • United States Pharmacopeia (USP) Type I borosilicate
  • Score break for easy openin
  • No ampule file needed
  • Tip seal
  • Capacity: 2mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 mL
Prescored Ampule
1.2 cm
6.1cm
3cm
Borosilicate Glass
Clear
0.47 in.
2.4 in.
1.18 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences™ Kimble™ Score-Break Short-Stem Ampules > Short-Stem Score-Break Ampule; 2mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.