missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimcare General™ Frequent Use Hand Cleanser
Ideal for refilling dispensers in busy washrooms. Kimcare General™ Frequent Use Hand Cleanser is a cost-effective and professional solution to help you maintain the highest standards of hygiene and cleanliness in your business.
Brand: Kimberly-Clark™ 6335
84.15 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Supplied in packs of 4 x 5 L Jugs
- White
- Lightly scented
- Ideal for busy washrooms
- Cost-effective

Specifications
Hand Cleanser | |
Liquid | |
29 x 19 x 13 cm | |
Jugs | |
4 x 5 L | |
20 L |
White | |
ISO 14001, ISO 9001 | |
Suitable for high-traffic washrooms | |
4 Pk. | |
5.3 gal. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimcare General™ Frequent Use Hand Cleanser > Size: 4 x 5 L
Spot an opportunity for improvement?Share a Content Correction