missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kleenex™ Interfold Medical Wipes
GREENER_CHOICE

Provides high-performance cleaning for medical applications. Kleenex™ Interfold Medical Wipes are made from 100% recycled tissue.

Brand:  Kimberly-Clark™ 7432

65.74 GBP valid until 2025-12-31
Use promo code "24298" to get your promotional price.


Product Code. 15351677

  • £155.25 / Pack of 5280
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Soft, strong and absorbent
  • White in color
  • Designed for the nursing and healthcare industries
  • Also suitable for labs and science areas
  • Dispensed one at a time from dispenser box
  • 80 sheets per carton
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Interfold Wiper
18.6 cm
10.8 cm
White
18.6 x 10.8 cm
Multi Ply
7.3 in.
4.3 in.
Recycled Tissue Paper
Single-use
80 Sheets/Carton
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ Kleenex™ Interfold Medical Wipes > Dimensions (L x W): 18.6 x 10.8 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.