missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ A5 Sterile Integrated Hood and Mask

Click to view available options
Size:
Universal
Unit Size:
Pack of 75
Description
Cleanroom sterile hood with a mask integrated into the hood.
- Average bacterial filtration efficiency (BFE) of 96%
- Polypropylene breathable SMS fabric
- Triple-bagged and vacuum packaged
- Suitable for ISO Class 5 or higher cleanrooms
- Clean-don ties for easy gowning and are folded inside out for aseptic donning
- Protective hood-and-mask-combos are made without latex, silicone or the BHT preservative
- Designed for single-use
- CE certified, Category III
- Each individually bagged mask and hood has a sterility indicator
- Manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
Specifications
Specifications
| Product Type | Integrated Hood and Mask |
| Size | Universal |
| Material | Polypropylene SMS Fabric |
| Color | White |
| Closure Type | Ties |
| Disposable | Single-use |
| Latex Free | Yes |
| Model | 36072 |
| Sterility | Sterile |
| Certifications/Compliance | Type 6, Category III PPE |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur