missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ G3 NxT Nitrile Gloves
GREENER_CHOICE

Product Code. 17807055
Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small

Nitrile gloves provide seamless protection and are suitable for a range of cleanroom environments.

  • Rigorously tested to ensure regulatory compliance, making them suitable for ISO Class 3 or higher cleanroom environments
  • Synthetic nitrile polymer material is designed for fit and reliability, with textured fingertips for improved grip and excellent water tightness that results in a low risk of pinholes
  • Ambidextrous and incorporate a beaded cuff for added strength and ease of donning, so the wearer can simply grab and go without any fear of ripping the material
  • Latex, silicone and powder-free
  • The absence of natural rubber latex reduces the risk of TYPE 1 glove-associated reactions, protecting the wearer as well as the application
  • Designated as PPE Cat III according to (EU) Regulation 2016/425 and to the Regulation 2016/425 as brought into UK law and amended
  • Gloves are provided packaged in cleanroom-compatible polyethylene so as to be easily integrated into your processes

Specifications

Certifications/Compliance (Europe) PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended
Chlorinated Yes
Cleanroom Class Class 1 (ISO 3)
Accelerator Free No
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 0.004 in.
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO 9001 and ISO 13485
Model 62990-40
Tensile Strength 18 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.