missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 NxT Nitrile Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
238.14 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "22916" to get your promotional price.
Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small
Description
- Rigorously tested to ensure regulatory compliance, making them suitable for ISO Class 3 or higher cleanroom environments
- Synthetic nitrile polymer material is designed for fit and reliability, with textured fingertips for improved grip and excellent water tightness that results in a low risk of pinholes
- Ambidextrous and incorporate a beaded cuff for added strength and ease of donning, so the wearer can simply grab and go without any fear of ripping the material
- Latex, silicone and powder-free
- The absence of natural rubber latex reduces the risk of TYPE 1 glove-associated reactions, protecting the wearer as well as the application
- Designated as PPE Cat III according to (EU) Regulation 2016/425 and to the Regulation 2016/425 as brought into UK law and amended
- Gloves are provided packaged in cleanroom-compatible polyethylene so as to be easily integrated into your processes
Specifications
Certifications/Compliance (Europe) | PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended |
Chlorinated | Yes |
Cleanroom Class | Class 1 (ISO 3) |
Accelerator Free | No |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 6.3 mil |
Finger Thickness (Metric) | 0.16 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'