missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 Sterile Sterling™ Nitrile Cleanroom Gloves
With high levels of contamination protection, Kimtech™ G3 Sterling™ sterile nitrile gloves are used in EU GMP ISO Class 5 Grade A or higher sterile cleanrooms. The hand-specific gloves are suitable for double donning, latex-free, and non-pyrogenic.
£434.00 - £439.00
Specifications
Certifications/Compliance | ASTM D6319, ASTM D3767 |
---|---|
Cleanroom Class | Class 1 (ISO 3) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | Gray |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11738532
|
Kimberly-Clark Professional™
11823 |
7 |
£439.00
300 pairs |
In Stock
Log in to see stock. |
|||||
11748532
|
Kimberly-Clark Professional™
11824 |
7.5 | N/A | ||||||
11758532
|
Kimberly-Clark Professional™
11825 |
8 | N/A | ||||||
Description
G3 Sterile Sterling™ nitrile gloves provide protection and cleanliness for Class 10/ISO 4 cleanroom environments.
Assured Compliance:- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- ASTMD6978-05 cytotoxic drugs splash protection
- Sterility Assurance Level (SAL) 10-6
- Certificate of Analysis available online
- Certificate of Sterility available online
- Efficient, environmentally-friendly construction and cleanroom-ready packaging that minimizes waste without compromising safety.
- The fully sterilized nitrile material is stronger and leaner than latex, and features certified protection against a wide range of contaminants, including viruses, micro-organisms and chemical splash.
- Gloves are hand-specific, disposable and gray in color with a high level of cleanliness.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
ASTM D6319, ASTM D3767 | |
Yes | |
Gray | |
Partially Textured | |
0.10 mm | |
Yes | |
3.1 mil | |
Powder Free | |
Sterile | |
0.10 mm | |
Kimtech™ G3 Sterile | |
30.5 cm |
Class 1 (ISO 3) | |
1.5 | |
Single-use | |
4 mil | |
Specific | |
Nitrile | |
0.08 mm | |
Cleanroom Gloves | |
4 mil | |
ISO 9001 | |
12 in. |