missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 Sterile White Nitrile Hand Specific Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
334.54 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "22916" to get your promotional price.
Click to view available options
Size: 8.5
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and Virus Protection
- ASTMD6978-05 cytotoxic drugs splash protection
- Sterility Assurance Level (SAL) 10-6
- Certificate of Analysis available online
- Certificate of Sterility avaialble online
- Efficient, environmentally-friendly white nitrile construction, validated to a Sterility Assurance Level (SAL) of 10-6, and cleanroom-ready packaging that minimizes waste without compromising safety.
- The fully sterilized white nitrile material is stronger and leaner than latex, and features certified, high levels of contamination protection against particles, micro-organisms, viruses, cytotoxic drugs and chemical splash with low endotoxin level.
- Gloves are hand-specific, disposable and white in color with a high level of cleanliness.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
Certifications/Compliance | ISO 9001; CE CAT III; Category III PPE - CE Complex |
Color | White |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Nitrile |
Size | 8.5 |
Tensile Strength | MPa 26 after aging, MPa 24 before aging |
Length (Metric) | 30 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'