missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ PFE Latex Ambidextrous Gloves
Kimtech™ PFE Latex Ambidextrous Gloves provide comfortable, skin-friendly and ISO-compliant contamination protection. The non-sterile PFE latex gloves also feature a textured finish and beaded cuff to add strength and simplify donning.
Specifications
Certifications/Compliance | EN455-1 and EN455-2, Manufactured in accordance with Quality System ISO 9001 |
---|---|
Classification | PPE Category III |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and Virus Protection
- Superb quality PFE-latex material provides high levels of contamination protection against micro-organisms, chemical splash, viruses and more.
- Suitable for use in a range of laboratories environments and provided with supporting technical information to demonstrate regulatory compliance.
- Gloves are non-sterile, ambidextrous, disposable and a natural color.
- Textured palm and fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Made from natural rubber latex for a low dermatitis risk and containing no powder, reducing the risks of skin irritation for the wearer.
Specifications
EN455-1 and EN455-2, Manufactured in accordance with Quality System ISO 9001 | |
Natural | |
Fully Textured | |
Yes | |
Latex | |
Powder Free | |
Beaded Cuff | |
For laboratory and safety environment | |
100 Pack |
PPE Category III | |
Single-use | |
Ambidextrous | |
No | |
0.13 mm | |
Examination Gloves | |
Textured | |
Beaded/Rolled |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimtech™ PFE Latex Ambidextrous Gloves