Learn More
Kimberly Clark Kimtech™ Polaris™ Nitrile Gloves, 25 cm, Ambidextrous, Dark Magenta
Description
- Kimtech™ Polaris™ Nitrile Gloves are built for science, made for you and designed for use in laboratories, life science applications and non-sterile pharmaceutical manufacturing environments.
- These high-end ambidextrous powder-free nitrile gloves deliver seamless protection whenever and wherever it is needed.
- The optimized nitrile formulation (acrylonitrile-butadiene) features extended chemicals and chemotherapy drugs splash protection with no compromise on wearer comfort.
- Beaded cuffs and textured fingertips enable excellent handling of both wet and dry materials.
- These gloves have been extensively tested under stringent conditions and meet AQL 0.65 for water tightness which results in a low risk of pinholes.
- Powder-free, not made with latex or silicone, Kimtech™ Polaris™ Nitrile Gloves are designed to keep hands comfortable and protected whilst ensuring that research applications can be carried out contamination-free.
- These gloves are designated as PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended and are ideal for use in higher-risk applications, as well as being food contact approved.
- Recyclable through The RightCycle™ Programme where available.
Assured Compliance: - PPE Cat III according to Regulation (EU) 2016/425 and the Regulation 2016/425 as brought into UK law and amended; - EN ISO 374-1 Type B (JKOPT) Chemical Splash protection; - EN 374-4 Resistance to degradation by chemicals; - EN ISO 374-5 Micro Organism and VIRUS Protection; - ASTM D6978 Chemotherapy Drug Splash Protection; - ISO 10993 Bio-compatibility; - Food contact approved
Kimberly-Clark Professional™ personal protective equipment is only intended for occupational workplace use and must be used in compliance with all applicable health and safety laws and standards in addition to all user instructions, warnings and limitations accompanying each product. It is essential all product user instructions and laws and regulations on the use of each product be followed in order for the product to help protect the wearer. Misuse of personal protective equipment may result in injury, sickness, or death. For correct product selection and use, individuals should seek occupational health and safety advice from a suitably competent person.
Spécification
Certifications/Compliance (Europe) | PPE Cat III according to Regulation (EU) 2016/425 and the Regulation 2016/425 as brought into UK law and amended |
Accelerator Free | No |
Applications | Laboratory, Industrial |
AQL | 0.65 |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Latex Free | Yes |
Afficher plus |