missing translation for 'onlineSavingsMsg'
Learn More
Kimberly Clark Kimtech™ Polaris™ Xtra Nitrile Gloves, 30 cm, Ambidextrous, Dark Magenta Product Code.: 17992871
Add to basket

Kimberly Clark Kimtech™ Polaris™ Xtra Nitrile Gloves, 30 cm, Ambidextrous, Dark Magenta
GREENER_CHOICE

Product Code. 17992871
X-Small
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large

Product Code. 17992871

Brand: Kimberly Clark 62100

Edge
Add to basket
Add to basket

Featuring extended chemicals and chemotherapy drugs splash protection, Kimtech™ Polaris™ Xtra Nitrile Gloves are powder-free, not made with latex or silicone and have a longer cuff length. Beaded cuffs and textured fingertips enable excellent handling in wet and dry conditions.

  • Kimtech™ Polaris™ Xtra Nitrile Gloves are built for science, made for you and designed for use in laboratories, life science applications and non-sterile pharmaceutical manufacturing environments.
  • These high-end ambidextrous powder-free nitrile gloves deliver seamless protection whenever and wherever it is needed.
  • The optimized nitrile formulation (acrylonitrile-butadiene) features extended chemicals and chemotherapy drugs splash protection with no compromise on wearer comfort.
  • Beaded cuffs and textured fingertips enable excellent handling of both wet and dry materials.
  • These gloves have been extensively tested under stringent conditions and meet AQL 0.65 for water tightness which results in a low risk of pinholes.
  • Powder-free, not made with latex or silicone, Kimtech™ Polaris™ Xtra Nitrile Gloves also feature extended cuff length for extra wrist protection and are designed to keep hands comfortable and protected whilst ensuring that research applications can be carried out contamination-free.
  • These gloves are designated as PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended and are ideal for use in higher-risk applications, as well as being food contact approved.
  • Recyclable through The RightCycle™ Programme where available.

Assured Compliance: - PPE Cat III according to Regulation (EU) 2016/425 and the Regulation 2016/425 as brought into UK law and amended; - EN ISO 374-1 Type B (JKOPT) Chemical Splash protection; - EN 374-4 Resistance to degradation by chemicals; - EN ISO 374-5 Micro Organism and VIRUS Protection; - ASTM D6978 Chemotherapy Drug Splash Protection; - ISO 10993 Bio-compatibility; - Food contact approved

Kimberly-Clark Professional™ personal protective equipment is only intended for occupational workplace use and must be used in compliance with all applicable health and safety laws and standards in addition to all user instructions, warnings and limitations accompanying each product. It is essential all product user instructions and laws and regulations on the use of each product be followed in order for the product to help protect the wearer. Misuse of personal protective equipment may result in injury, sickness, or death. For correct product selection and use, individuals should seek occupational health and safety advice from a suitably competent person.

Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Certifications/Compliance (Europe) PPE Cat III according to Regulation (EU) 2016/425 and the Regulation 2016/425 as brought into UK law and amended
Accelerator Free No
Applications Laboratory, Industrial
AQL 0.65
Color Purple
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 7.5 mil
Finger Thickness (Metric) 0.19 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Glove Cuff Style Beaded
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly Clark Kimtech™ Polaris™ Xtra Nitrile Gloves, 30 cm, Ambidextrous, Dark Magenta >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.