missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Process Wipers
Designed for specific tasks in controlled areas. Kimtech™ Process Wipers are ideal for repeated, lint-free cleaning.
£97.95 - £334.00
Specifications
Product Type | Process Wiper |
---|---|
Material | Polypropylene |
For Use With (Application) | Repeat-use cleaning with chemicals and solvents, without leaving lint |
Sterility | Non-sterile |
Product Code | Brand | Ply | Color | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Ply | Color | Dimensions (L x W) | Price | Quantity & Availability | |||
10748444
|
Kimberly-Clark™
7643 |
1-ply | White | 38 x 34 cm (15 x 13.4 in.) |
£334.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
10531163
|
Kimberly-Clark™
7644 |
2-ply | Blue | 30.7 x 42.6 cm (12.1 x 16.8 in.) |
£97.95
Pack of 160 |
In Stock
Log in to see stock. |
|||
Description
- Ideal for repeated, lint-free cleaning with chemicals and solvents
Specifications
Process Wiper | |
Polypropylene | |
Repeat-use cleaning with chemicals and solvents, without leaving lint | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title