missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ A5 Sterile Cleanroom Coveralls

missing translation for 'orderingAttributeHoverText'
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
missing translation for 'unitSize'
Pack of 25
Beschreibung
Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425 (EU)
- Type 5 and 6 certified
- Certificate of conformance and sterility by lot available online
- Suitable for use in EU GMP ISO 5 Class A sterile cleanroom environments and laboratories
- Featuring advanced Clean-Don™ technology for fast, simple and compliant aseptic donning
- Made from low-lint breathable SMS fabric with a cloth-like feel
- Contamination protection is ensured through high quality sterility assured material with secure ties
- Individually vacuum-packed and efficiently double-bagged to save space
Spezifikation
Spezifikation
| Product Type | Cleanroom Coveralls |
| Size | Small |
| Material | SMS |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur