missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ A8 Clean Overalls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- High performance chemical resistant fabric
- Innovative, ultra light fabric: 45 gsm
- Breathable
- Highly comfortable
- Compressed packaging to save space in the gowning room
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 4X-Large |
Material | SMS |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Neck Style | Collared |
Hood Type | Unhooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'