missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimwipes™ Delicate Task Wipers
Clean and polish delicate surfaces without scratching or leaving residue. Single-ply Kimwipes™ EX-L wipes are made of a finely textured tissue. Come in a convenient Pop-U™ box with antistatic Lintguard™ polyshield.
£679.00
Specifications
Product Type | Delicate Task Wipe |
---|---|
Material | Tissue |
Color | White |
Disposable | Single-use |
For Use With (Application) | Ideal for surfaces, parts, instruments and lens cleaning in laboratories and research environment |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
13258179
|
Kimberly-Clark Professional™
33670-04 |
21.33 cm | 11.17 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Specifications
Delicate Task Wipe | |
White | |
Ideal for surfaces, parts, instruments and lens cleaning in laboratories and research environment |
Tissue | |
Single-use | |
1-ply |