missing translation for 'onlineSavingsMsg'
Learn More

HMC Europe Vertical Autoclave Baskets

With this item you can easily and safely bring your sterilized goods into and out of the autoclave; we offer baskets in various sizes, with and without bowl or closed cans with and without holes.

Brand:  HMC Europe 50029

 View more versions of this product

Product Code. 10348082

  • £606.00 / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For use with the HMC-HG and HMC-HV autoclaves.
Specifications

Specifications

15.35 in.
22.45 gal.
HV 85 autoclave
290 mm
Stainless Steel
390 mm
85 L
11.41 in.
With collecting pan
390 x 290 mm