Learn More
Kinematica Polytron™ Standard Dispersing Aggregates
Kinematica Polytron Standard Dispersing Aggregates, Bottom Type: Saw tooth, Diameter: 12 mm, For Use With: PT 1200 E, PT 1300 D and PT 2500 E, Length: 157 mm, Stainless Steel, Sample Volume: 2 to 250 mL
Brand: Kinematica 11030042
Code : 04
Additional Details : Weight : 0.25000kg
Description
Kinematica Polytron Standard Dispersing Aggregates, Bottom Type: Saw tooth, Diameter: 12 mm, For Use With: PT 1200 E, PT 1300 D and PT 2500 E, Length: 157 mm, Stainless Steel, Sample Volume: 2 to 250 mL
Specifications
Standard Dispersing Aggregate | |
2 to 250 mL | |
157 mm | |
Sawtooth |
250 mL | |
12 mm | |
Stainless Steel | |
PT 1200 E, PT 1300 D and PT 2500 E |