missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ 12 mm W-Design Aggregate for Polytron™ for PT 1200 E, PT 1300 D and PT 2500E Homogenizers

For use with Polytron™ PT 2500 E Stand Dispersion Unit.

Brand:  Kinematica™ 11030060

Product Code. 10059721

  • £1835.00 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • W design prevents fibrous, stringy or solid samples from clogging aggregate
Specifications
  • Model: PT-DA 12/2WEC-E157
  • Length: 15.7cm (12 in.)
  • Volume: 2 to 250mL
  • Max. Tip Speed: 14 m/s
Applications
  • Dispersing fibrous, stringy or solid samples
  • All standard dispersing applications similar to EC aggregate
Specifications

Specifications

2 to 250 mL
15.7 cm
PT-DA 12/2WEC-E157
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers