missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ Frits for Chromatography Columns

Product Code. p-4707039
Encompass_Preferred
Click to view available options
Porosity:
5 μm
10 μm
Diameter (Metric) Outer:
15 mm
35 mm
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15865524

Brand: Diba 006FR1505

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Select from a variety of porosities for your media and chemistry

Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application.

Match the column ID to select the correct frit.

Specifications

Diameter (English) Frit 0.5 in.
Diameter (English) Outer 0.5 in.
Diameter (Metric) Frit 15 mm
Diameter (Metric) Outer 15 mm
For Use With (Equipment) Empty Glass Chromatography Columns
Material PTFE
Porosity 5 μm
Size 15 mm
Type Universal Frit
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.