missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ KingFisher™ Duo Prime Purification System

This compact purification instrument provides high quality yields of nucleic acids (DNA/RNA) and proteins with excellent reproducibility and minimal hands-on time.

Brand:  Thermo Scientific™ 5400110


Code : NEW

Additional Details : Weight : 17.00000kg

Product Code. 15337317

  • POA / Each
Estimated Shipment: 20-09-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

Reap high yields of quality nucleic acids from a variety of starting materials with the Thermo Scientific™ KingFisher™ Duo Prime purification system. This compact instrument is ideal for laboratories requiring nucleic acid purification, and is easily modified for use in proteomics and cell isolation. It provides excellent reproducibility with minimal hands-on time, and has a small footprint in the lab. New features, including a UV lamp for easy decontamination and optional bar-code reader enhance functionality.

Features of the KingFisher Duo Prime system

  • Isolates DNA, RNA and proteins from a variety of starting materials including cell-free body fluids, blood, bacteria, cell cultures, tissue and plant samples; with volumes ranging up to 5 mL
  • Automated magnetic bead technology, included in all KingFisher systems, allows excellent recovery of samples with great reproducibility and efficiency
  • Built-in UV lamp delivers easy and effective decontamination
  • Optional bar-code reader allows users to track samples directly in the internal software
  • Use with optimized KingFisher Pure DNA and RNA isolation kits and protocols for a complete, easy-to-use solution, or customize with Thermo Scientific™ BindIt™ software to create your own protocols
  • Available in eight languages: English, French, Spanish, German, Chinese, Japanese, Russian and Portuguese

Operating with BindIt Software

  • Protocols can be modified or developed, as well as imported directly to the instrument using PC or via USB stick
  • Able to save run log files individually, providing traceability and complete data management
  • Flexible, fast and compact size system for diverse applications
Recommended for: DNA and RNA isolation from various starting materials, proteomic applications, cell isolation
Specifications

Specifications

96 DW plate 50 to 1000 μL, 24 DW plate 200 to 5000 μL, Elution strip 30 to 130 μL
≥95%
LCD color display
DNA and RNA isolation from various starting materials, proteomic applications, cell isolation
ca. >1 μm
Up to 12 (12-pin magnet head); Up to 6 (6-pin magnet head)
Up to 16 hr.
Space for ca. 200 protocols
Using PC or USB memory device
46 cm
34 cm
17 kg
40 cm
KingFisher Duo Prime
4° to 75°C in RT (elution strip)
Special design, 1 x 12 format
10°C to 75°C in RT (plate row A)
USB
12-pin or 6-pin
8W
Microtiter 96 Deepwell plate (95040450); KingFisher Flex 24 Deepwell plate (95040470)
18.1 in.
13.4 in.
37.5 lb.
15.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For research use only. Not for use in diagnostic procedures.