missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER KISS 212B Heating Bath Circulator
Heating bath circulators with a stainless steel bath allow the temperature control of internal and external thermoregulation tasks. Items can be directly thermoregulated by placing them in a thermostat bath and the control of externally connected applications is also possible.
Brand: HUBER 2057.0004.98
This item is not returnable.
View return policy
Description
- Temperature of various objects can be controlled by placing them directly within bath
- Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876) for use with flammable fluids
- Pressure/suction pump ensures optimal circulation and temperature homogenity in bath
- Allows temperature control of externally attached applications using pump adapter
- KISS temperature controller
- Simple operation with menu navigation
- Simultaneous display of setpoint, Tmin, Tmax and actual temperature
- Status displays for pump, cooling and heating
- USB and RS232 interfaces
- Autostart function for power failure
- 3 colour versions available: grey (standard), blue, red
- Made from stainless steel
- Suitable for routine tasks in research and industry
Specifications
KISS | |
III/FL (DIN 12876) | |
25°C to 200°C | |
1.5 - 2.1 kW | |
14 L/min; 0.25 bar | |
±0.05°C | |
24.2 lb. | |
208/240 V | |
50/60 Hz |
12 L | |
M16x1 AG Male | |
KISS 212 B Heating Bath Thermostat | |
Stainless Steel | |
KISS 212 B | |
375 mm | |
11 kg | |
10 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction