missing translation for 'onlineSavingsMsg'
Learn More

HUBER KISS K12 Refrigerated Heating Bath

Cooling bath thermostats with insulated cooling baths are an economic solution for thermoregulation of objects directly in the thermostat bath. The units are suitable for a typical heating and cooling tasks such as sample temperature control, materials testing, quality control, analyses, etc.

Brand:  HUBER 2009.0020.98

Product Code. 15642707

  • £6925.00 / Each
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cooling circulator operates with natural refrigerants
  • Offers environmental friendly solution to temperature control
  • Cooling circulators are fitted with automatic refrigeration capacity adjustment
  • Reduces energy consumption and waste heat down to absolute essential
  • Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876)
  • Can be used for externally attached applications using pump connections at rear
  • KISS temperature controller
  • Simple operation with menu navigation
  • Simultaneous display of setpoint, Tmin, Tmax and actual temperature
  • Status displays for pump, cooling and heating
  • USB and RS232 interfaces
  • Autostart function for power failure
  • 3 colour versions available: grey (standard), blue, red
  • Suitable for routine tasks in research and industry
Specifications

Specifications

20°C to 200°C
12 L
OLED
14 L/min; 0.25 bar
M16x1 AG male
220/240 V
KISS
20°C (0.25 kW)
1.8-2.1 kW
KISS K12
3/FL (DIN 12876)
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.