missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ KL 1500 HAL Cold Light Source

The KL 1500 HAL is a color neutral professional halogen light source for fiber optic illumination. With the full 150 Watt halogen spectrum of CRI 100, it is designed to offer optimum performance for color critical measurements.

Brand:  SCHOTT AG Lighting and Imaging™ 150700

Product Code. 15318735

  • ÂŁ1105.00 / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

With CRI 100 offering the best performance when it comes to color critical measurements in in life science and industrial applications:

  • 600 lm lightflux.
  • High frequency illumination of 20 kHz.
  • Swing in optics for homogenization of light output.
  • Sensor interlock at the light guide socket.
  • Ultra low noise fan.
  • LCD Display.
  • Two-position filter slide.
  • Country specific power cord must be ordered separately.
  • Fiber optic flexible or gooseneck light guides or ringlights or lightlines need to be ordered separately.
Specifications

Specifications

Fiber Optic Halogen Cold Lightsource
CE Certified, B EMC-Class
Stereo Microscopy Illumination
50/60 Hz
147 mm
1500 h (ECO); 150 h (BOOST)
200 mm
100/240 V
11.3 in.
Halogen
200 x 286 x 147 mm
SCHOTT Fiber Optic Flexible Lightguides, Goosenecks, lightlines or Ringlights with active lightguide diameter of max. 9 mm
5.8 in.
Power Supply without Power Cord
7.9 in.
Halogen
150 W
286 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Schott - Fiber Optic vs. Direct LED Illumination (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Schott - Fiber Optic vs. Direct LED Illumination (EN)

    • Schott Lighting and Imaging KL1500HAL
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Schott Lighting and Imaging KL1500HAL

      SDS
      Documents

      Documents

      Certificates
      Special Offers

      Special Offers

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      SCHOTT AG Lighting and Imaging™ KL 1500 HAL Cold Light Source > Fiber Optic Cold lightsource; Luminous flux : 600 lm

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.