missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ KL 1600 LED Cold Light Source
A multiple LED driven light source to provide an attractive alternative to conventional halogen cold light sources. Brightness is equivalent to a 150-watt halogen lamp and therefore ideal as a powerful illumination system for the requirements of all modern stereo microscopes.
Brand: SCHOTT AG Lighting and Imaging™ 150600
This item is not returnable.
View return policy
Description
- 680 Lm lightflux.
- Slim ergonomical design.
- Patented white light engine.
- Continuous dimming from 0 to 100%.
- Two-position filter slider.
- Wide range power supply.
- Country specific power cord must be ordered separately.
- Fiber optic flexible or gooseneck light guides or ringlights or lightlines need to be ordered separately.
Specifications
Fiber Optic Cold Light Source | |
CE Certified, B EMC-Class | |
Stereo Microscopy Illumination | |
47/63 Hz | |
137 mm | |
50,000 Hours | |
114 mm | |
90/264 V | |
231 mm |
Multiple LEDs | |
114 x 231 x 137 mm | |
SCHOTT Fiber Optic Flexible Lightguides, Goosenecks, Lightlines or Ringlights with active lightguide diameter of max. 9 mm | |
5.4 in. | |
Power Supply without Power Cord | |
4.5 in. | |
LED | |
9.1 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Videos
-
Schott - Fiber Optic vs. Direct LED Illumination (EN)
KL 1600 LED
File size: 136 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCHOTT AG Lighting and Imaging™ KL 1600 LED Cold Light Source > Fiber Optic Cold lightsource; Luminous flux : 680 lm
Spot an opportunity for improvement?Share a Content Correction