missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Buhler KL 2 Dual-Action Shaker
Versatile shaker and accessory platform with 3 clamping rollers and anti-slip mat, ideal for use in medical diagnostics, haemotology, for cell cultivation or analysis.
Brand: Edmund Buhler 6115 000
Code : 03
Additional Details : Weight : 5.00000kg
Description
- Shaker and accessory platform with 3 clamping rollers and anti-slip mat
- Mini shaker which can be switched between orbital and reciprocating motions
- Reciprocat.motion speed: 30 - 420 rpm
- Platform:300 x 300mm with Attachment System With 3 Clamping Rollers
- Includes flask attachment system with 3 clamping rollers
- Versatile, for use in medical diagnostics, haemotology, for cell cultivation or analysis
Specifications
30 to 420 rpm | |
115/230 V | |
50/60 Hz | |
355 mm | |
KL 2 | |
Clamping strip h 0050 118, Clamping strip v 0050 477, Cramp strip 0050 206, Spring strip 0050 207, Test tube rack with 68 drillings à 14mm dia., Test tube rack with 44 drillings à 16mm dia., Test tube rack with 44 drillings à 18mm dia., Test tube rack with 14 drillings à 30mm dia. |
115/230 V, 50/60 Hz | |
5°C to 50°C | |
455 mm | |
13.5 kg | |
85% | |
0 to 120min. |