missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kleenex™ Kleenex™ Botanics Fresh Luxury Foam Hand Cleanser
Click to view available options
Volume (Metric):
6 x 1 L
Unit Size:
6 L
Beschreibung
The quality and care you expect from the Kleenex™ Brand, now in a harmonised range of luxury foam hand cleansers for an uplifted washroom experience. Kleenex™ Botanics Foam Hand Cleanser is our most luxurious soap ever, enriched with aloe vera and cucumber extracts. Designed to leave users feeling refreshed and regenerated. Specially formulated for frequent use, Kleenex™ Botanics Fresh leaves your hands feeling moisturised. A dermatologically tested, gentle formulation that is safe for sensitive skin. Enriched with moisturisers and hydrating ingredients. Offering a pleasant and distinctive fragrance. Kleenex™ Botanics Fresh Luxury Foam Hand Cleanser perfectly compliments and harmonises with our Kleenex™ Botanics Aircare Fresh Refill. Compatible with a variety of Dispensers to suit every washroom: Aquarius™ Dispensers in white (code 6948) and black (code 7173), and a stainless steel option (code 8973). Each cassette delivers 2,500 shots, that is twice as many washes vs conventional liquid soap. A unique dual mesh pump system delivers a luxurious foam shot every time. Refilling is easy, the cassettes are installed with a simple push and click. Once empty the cassette can be compressed and can, apart from the pump, be recycled. Carries the European Ecolabel; your guarantee that it is manufactured responsibly at every step of the process. Also available in Energy and Joy fragrances (product codes 6385 and 6387). Each case contains 6 x 1 liter cassettes.
- 6 x Fresh Luxury Foam Hand Cleanser cassettes, green, 1 Liter (6 Liter total).
- Enriched with a refreshing blend of aloe vera and cucumber extracts to provide users with an revitalising, effective and enjoyable hand washing experience.
- Dermatologically tested, this Hand Cleanser is specially formulated for frequent use, safe for sensitive skin leaving your hands feeling moisturised.
- Carries the European Ecolabel; your guarantee that it is manufactured responsibly at every step of the process.
- Compatible with Aquarius™ Hand Cleanser Dispensers (product codes 6948 and 7173) and Kimberly-Clark Professional™ Hand Cleanser Dispenser (product code 8973).
Spezifikation
Spezifikation
| Product Type | Anti-microbial Hand Wash |
| Color | Green |
| Form | Foam |
| Disposable | Reusable |
| Packaging | Cassettes |
| Quantity | 6 L |
| Size | 6 x 1 L |
| Volume (Metric) | 6 x 1 L |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur